Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB2355476

MPN #: 2000KL

Health o Meter® 2000KL Digital In-Bed/Stretcher Scale, 400 lb x 0.2 lb

Product Description
Features & Benefits:
  • EMR Connectivity: Scale has the ability to interface with a computer, EMR software or other electronic device via various Health o meter® Professional Connectivity Solutions.
  • Calculates Body Mass Index (BMI): Scale functions include the ability to calculate the patient's BMI
  • Hospital Grade Construction: Durable steel structure with large sturdy stretcher enables patients to be weighed accurately and comfortably.
  • Everlock®: Option that allows users to permanently lock the scale in either LB or KG to improve safety.
  • Functions: LB / KG Conversion, LB / KG Lock Out, Body Mass Index (BMI), Zero Tare, Hold / Release, Reweigh, Auto Zero, Auto Off, Everlock®.

Specifications:
  • Capacity: 400 lb / 181 kg
  • Resolution: 0.2 lb / 0.1 kg
  • Platform Size: Canvas Size: 70-1/2" (W) x 30" (D)
  • Display: 1-1/2" / 38 mm High-Contrast Color TFT-LCD Screen
  • Wheels: (4) Wheels for ease of movement, (1) locking for safety
  • Power Source: 100-240V adapter (ADPT30) included, 6 D batteries (not included)
  • Connectivity: USB, optional Pelstar® wireless technology
  • Warranty: 2 year limited warranty
PRICE
$4,529.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-1/2 in
Width70 in
Height77 in
Weight Capacity400 lbs
Weight104 lbs
Readability0.2 kg
Display Digit Height3/8"
Unit of Measurementlb, kg
Pan/Platform Size70-1/2" x 30"
Height RodN

Product Details

Assembly RequiredYes
DisplayLCD
Power Supply100-240V Adapter (Included), 6 D Batteries (Not Included)
WheelsY
MaterialSteel
Manufacturers Part Number2000KL
BrandHealth O Meter
TypeStretcher Scale
ColorSteel, Gray
Series2000
HandpostN
Package Quantity1
DescriptionDigital In-Bed/Stretcher Scale
InterfaceUSB
Legal for TradeNo

Warranty

Warranty2 yr