Health O Meter 386KGS-01 Tray Scale 25kg x 100g, Mechanical W/ 19-3/8 x 12-3/8 Tray
Write a Review
|
Questions & Answers (0)
Product Description
The Health O Meter® Professional 386kgS01 Mechanical Tray Scale is portable with its convenient carrying handle. Design features include: easy-to-read angled dial; weight lock, sanitary plastic weighing surface and built-in measuring tape (18"/46cm). Capacity: 25 kg; Graduation: 100 g (386kgS01) Tray Dims: 19 3/8" W x 12 1/8" D x 2 1/8" H. 1 Year Limited Warranty.
PRICE
$269.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/8 in |
| Width | 19-3/8 in |
| Height | 5-3/8 in |
| Weight Capacity | 50 lbs |
| Platform Width | 12-1/8 in |
| Pan/Platform Size | 19-3/8" x 12-1/8" x 2-1/8" |
| Platform Length | 19-3/8 in |
Product Details
| Type | Tray Scale |
| Display | Mechanical |
| Color | White |
| Description | Mechanical Tray Scale, Kilograms |
| Manufacturers Part Number | 386KGS-01 |
| Brand | Health O Meter |
Warranty
| Warranty | 1 yr |