Detecto® Solo® Digital Clinical Scale, 550 lb. Cap., 14"L x 15"W Platform
Write a Review
|
Questions & Answers (0)
Product Description
Detecto® SOLO-RI low-profile, portable clinical scale with remote adapter has a 7.25 ft. / 2.2 m cable to the remote display, so you may position the indicator wherever it's easiest to view. The space-saving compact design allows for flexible patient weighing use. The bracket included with the display allows it to be mounted on a wall or set on a countertop for convenient viewing. The SOLO-RI features 550 lb. x 0.2 lb. / 250 kg x 0.1 kg capacity, 6 AA batteries (included), Body Mass Index, Mother/Baby mode for factoring the weight of infants and toddlers held by an adult, audible beep confirmations, large 1-in/25-mm high LCD digits, and the 14 x 15 inch platform with ribbed rubber mat is only 2.4 inches high making it easy for patients to step on/off.
The SOLO-RI comes ready for weighing right out of the box with included batteries, manual, wall-mount and desktop bracket, mounting screws, and carpet feet. One Weigh units locking into Pounds or Kilograms avoids dosage errors based on incorrect units. A multifunctional bracket is included to mount the display on a wall, or the bracket (and included feet) can be used to place it on countertop. The SOLO-RI's Hold/Release key lets you hold a patient weight onscreen until you can record it in their recordkeeping.
The SOLO-RI comes ready for weighing right out of the box with included batteries, manual, wall-mount and desktop bracket, mounting screws, and carpet feet. One Weigh units locking into Pounds or Kilograms avoids dosage errors based on incorrect units. A multifunctional bracket is included to mount the display on a wall, or the bracket (and included feet) can be used to place it on countertop. The SOLO-RI's Hold/Release key lets you hold a patient weight onscreen until you can record it in their recordkeeping.
PRICE
$599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 4 in |
| Weight Capacity | 550 lbs |
| Readability | 1 |
| Display Digit Height | 1 |
| Platform Length | 14 in |
| Unit of Measurement | lb., kg |
| Platform Width | 15 in |
| Pan/Platform Size | 14"L x 15"W |
| Height Rod | N |
Product Details
| Display | LCD |
| Power Supply | 6 AA Alkaline Batteries (Included) |
| Wheels | No |
| Operating Temperature | 50° - 104° F / 10° - 40° C |
| Material | Steel, Plastic |
| Manufacturers Part Number | SOLO-RI |
| Brand | Detecto |
| Type | Physician Scale |
| Color | Multi-colored |
| Style | Floor Scale with Remote Display |
| Voltage | 110-120 V |
| Handpost | N |
| Package Quantity | 1 |
| Battery Life Hours | 700 |
| Legal for Trade | No |
Warranty
| Warranty | 2 yr |