Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB3139780

MPN #: 6570-C-AC

Detecto® Digital Wheelchair Scale, AC Adapter & BT/WiFi, 1000 lb. Cap., 32"L x 36"W Platform

Product Description
Detecto® 6570 is a 3-in-1 scale providing portable, seated, standing, and wheelchair weighing. The elegant, curved handrail provides patient stability while weighing standing. The seat folds down for seated weighing and folds back up for wheelchair weighing. By sliding the release levers, the columns easily fold down and lock for fast-and-easy transport and vertical storage. Enjoy the time-saving benefits of these scales by using the convenient pushbutton or keypad tare to remove the wheelchair weight. The scales features 1,000 lb. / 450 kg capacity, two-way built-in ramps for accessibility from both sides, units locking into Kilograms or Pounds, large 32 in x 36 in / 81 cm x 91 cm platform, clinical-grade accuracy to 0.2 lb. / 0.1 kg, battery or AC power, up to 99 tares (optional) to store wheelchair weights, and Wi-Fi/Bluetooth available on some models for wireless EMR/EHR connectivity.

Features:
  • 1000 lb./450 kg Capacity
  • 2-Way Easy Access Ramps
  • Units Locking into Kilograms or Pounds
  • 6 C Batteries (Not Included)
  • Wi-Fi/Bluetooth Available on Some Models for Wireless EMR/EHR Connectivity
  • 3-in-1 Standing Seated Wheelchair Scale
  • BMI Calculation
  • Curved Handrail for Patient Stability
  • Easily-Collapsible Column with Quick Release Lever
  • EMR/EHR Ready
  • Fold-up Chair Seat
  • Low-Profile 2 inch/56 mm High Platform
  • Integral Wheels Ease Support
  • OIML EC Class III Model Available
  • Ramps Rest On Floor for Easier Patient Access
  • Single-Pass Weighing with Keypad and Pushbutton Tare
  • Spacious 32 in x 36 in / 81 cm x 91 cm Platform
  • Vertical Mode for Transport and Storage
  • Ethernet Optional


PRICE
$6,799.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height31 in
Weight Capacity1000 lbs
Readability0.2 lbs
Display Digit Height1
Platform Length32 in
Unit of Measurementlb., kg
Platform Width38 in
Pan/Platform Size32"L x 36"W
Height RodN

Product Details

DisplayLCD
Power Supply6 C Batteries (Not Included), AC Adapter (Included)
WheelsYes
Operating Temperature14° - 104° F / -10° - 40° C
MaterialSteel, Plastic
Manufacturers Part Number6570-C-AC
BrandDetecto
TypeWheelchair Scale
ColorBlack
StyleColumn Style with Handposts
Voltage110-120 V
HandpostY
Package Quantity1
InterfaceRS-232, USB
Battery Life Hours700
Legal for TradeNo

Warranty

Warranty2 yr