Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3142828

MPN #: USVP3228-4PT

Hallowell® 4-Tier 12 Door Safety-View Plus Box Locker, 36"Wx12"Dx78"H, Tan,Unassembled

Product Description
Visibility, these lockers are all about visibility. See what you are missing, see what your employees are storing in your facility, see what your students are storing in your school, see what your employees are hiding. Our Safety-View™ and Safety-View Plus™ lockers allow a clear view into the locker so you can monitor locker contents while offering a secure personal storage space. Polycarbonate door panels and all polycarbonate doors provide steel-like strength. Safety-View™ wardrobe doors are fabricated of heavy-gauge cold rolled sheet steel with clear door inserts while box lockers include all polycarbonate injection molded doors. Doors include a continuous piano hinge to insure a smooth door operation. Don't be fooled by plexiglas imitations...our Safety-View™ polycarbonate is designed to hold up to years of heavy-duty use. Our multi-point gravity lift-type latching for wardrobe lockers assures a secure locker while box lockers offer a simple thru-the-door finger pull single-point latch. All doors are louvered for ventilation. Wardrobe doors include a stainless steel recessed handle allowing the lock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Padlock OR Built-In Locks are not included. Order 3-wide units for best value and order 1-wide units where needed to complete your layout. Lockers are available to ship fully-assembled or knock-down. Color is Parchment.

Features:
  • BODY CONSTRUCTION: Knock-down, 24 gauge
  • BODY STYLES: Four tier, Six tier, Sixteen Person and wall mount
  • DOOR: High strength injection molded clear polycarbonate doors for unobstructed content viewing
  • HINGES: Continuous piano type
  • HOOKS: None
  • COAT RODS: Standard on Sixteen person
  • SHELVES: None
  • LEGS: 6" high legs are standard. Lockers without legs are available for a nominal charge notes: Meets UL flammability standards, Polycarbonate is approved by the Consumer Product Safety Commission

General Features:
  • Aluminum number plates (#1-up) with mounting hardware are included
  • Can be ordered fully-assembled or knock-down for assembly at destination
  • Order 3-wide units for best value. Order 1-wide units to complete quantity needed for each continuous row
  • Available for immediate shipping


PRICE
$849.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height78 in
Compartment Width9-1/4 in
Compartment Depth11 in
Compartment Height16-1/2 in
Weight175 lbs
Gauge16 ga

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeFinger Pull
ColorTan
Door TypeSafety View
SeriesSafety View Plus
Tier TypeFour Tier
Configuration3 Wide
Number of Doors12
MaterialSteel/Polycarbonate
Construction TypeUnassembled
Number of Compartments12
Manufacturers Part NumberUSVP3228-4PT
BrandHallowell

Warranty

Warranty2 yr