Features:
- 6 Digit 1" LCD display
- NEMA 4/IP65 enclosure for use in all environments, 200% safe loading
- 500% ultimate loading integrity
- Crosby compatible shackle interface
- Multi-feature programming and I/O connectivity
- Two "D" batteries for capacities 25,000 lb and above
- Units of Measurement: Pound, Kilogram, Kilonewtons, Tons, Metric Tons
- Meets or exceeds OSHA, ANSI, ASME and other safety design standards (7:1 Ultimate Safety Factor)
Note: This Product Is Only Returnable If Unused, In Box, And Non-Custom.