x

Take 15% off your entire order!

Offer applied at checkout

Bud Db-4703 Din Rail Mount Box 3.92" W X 4.42" D X 2.76" H - Min Qty 5

Bud Db-4703 Din Rail Mount Box 3.92" W X 4.42" D X 2.76" H - Min Qty 5

Item #: WBB562501

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Plastic terminal boxes with DIN rail mounting and screw down contacts.
  • Durable UL94V-0 rated ABS plastic housing
  • External clamp type contacts have M3 screws and lock washers
  • Internal solder tab contacts
  • All contacts are tin plated brass and have 10amp rating
  • Internal horizontal and vertical PCB card guides
  • Screw attached front covers with recessed area for labels
  • Fits standard DIN rail

  • BRAND Bud Industries
  • COLOR FINISH Light Gray
  • WIDTH INCHES 3.92
  • DEPTH INCHES 4.42
  • HEIGHT INCHES 2.76
  • MANUFACTURERS PART NUMBER DB-4703
  • WEIGHT LBS 0.38
  • CONSTRUCTION Durable UL94V-0 rated ABS Plastic
  • NUMBER OF CONTACTS 20
  • WEIGHT (Oz) 5.70
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Db-4704 Din Rail Mount Box 4.61" W X 4.42" D X 2.76" H - Min Qty 4

Item #: B562502

Not Yet Rated

Usually ships in 8 to 11 days

$20.75

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Db-4703 Din Rail Mount Box 3.92" W X 4.42" D X 2.76" H - Min Qty 5

Bud Db-4703 Din Rail Mount Box 3.92" W X 4.42" D X 2.76" H - Min Qty 5

Item #: WBB562501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant