J.W. Winco DIN319-ST Steel Ball Knobs Tapped 50mm Diameter mm Length M12x1.75
Write a Review
|
Questions & Answers (0)
Product Description
For certain minimum quantities, steel ball knobs can also be supplied plated.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension H | 46 in |
| Thread | M12 x 1.75 in |
| Diameter | 50 |
| Dimension D4 | 27 in |
| Dimension D1 | 50 in |
| Dimension T1 Min | 0.83 in |
Product Details
| Type | Tapped |
| Series | DIN319-ST |
| Material | Steel |
| D2 Tapped | M12 x 1.75 |
| Description | Ball Knobs |
| Manufacturers Part Number | 319-ST-50-M12-C |
| Brand | J.W. Winco |