J.W. Winco DIN6335-TP Star Knob, 50"(1.97), M10 x 1.5, 10NJ03/K
Write a Review
|
Questions & Answers (0)
Product Description
Nylon plastic hand knobs are an excellent choice for applications requiring higher shock resistance. Maximum heat resistance of nylon plastic: 110°C (230°F). Nylon plastic star knobs with threaded stud, GN 6335.4- ST.
PRICE
$3.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension T Min | 18mm(.71) in |
| Dimension D3 | 22mm(.87) in |
| Knob Diameter | 1.97 in |
| Dimension D1 | 50mm(1.97) in |
Product Details
| Type | Star Hand Knob |
| Finish | Matte |
| Material | Aluminum |
| D2 Tapped | M10 x 1.5 |
| Series | DIN6335-TP |
| Manufacturers Part Number | 10NJ03/K |
| Hole Size/Thread | M10 x 1.5 |
| Brand | J.W. Winco |