J.W. Winco GN6336.3 Hand Knob, 26"(1.02), 8.4"(.33), M8 x 1.25
Write a Review
|
Questions & Answers (0)
Product Description
Quick release hand knobs GN 6336.3 are used in such applications where the knob has to be completely removed and refitted very rapidly for re-clamping. The knob is tilted over the threaded spindle. When in position, the knob is brought into a straight position for mating of the two threads on the insert and spindle. The hand knob will then have to be turned only by a fraction of a rotation to achieve clamping. Maximum heat resistance of nylon plastic: 110°C (230°F). Quick release knurled nuts, see GN 6303.1.
PRICE
$10.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension H1 | 26mm(1.02) in |
| Dimension D3 | 16mm(.63) in |
| Knob Diameter | 1.57 in |
| Dimension H2 | 13mm(.51) in |
| Dimension D4 | 8.4mm(.33) in |
| Dimension D1 | 40mm(1.57) in |
Product Details
| Type | Hand Knob |
| Series | GN6336.3 |
| Finish | Matte |
| Material | Aluminum |
| D2 Tapped | M8 x 1.25 |
| Manufacturers Part Number | 6336.3-40-M8 |
| Hole Size/Thread | M8 x 1.25 |
| Brand | J.W. Winco |