x

Take 15% off your entire order!

Offer applied at checkout

Dinex DX11838714 - Classic™ Translucent Lid- Fits DX1187 8 Oz. Bowl, 1000/Cs, Translucent

Dinex DX11838714 - Classic™ Translucent Lid- Fits DX1187 8 Oz. Bowl, 1000/Cs, Translucent

Item #: WBB1189406

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$119.52 up to 11% OFF

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dinex Classic™ Translucent Lid- Fits DX1187 8 Oz. Bowl, 1000/Cs, Translucent, DX11838714

Features:
  • Offers A Wide Assortment Of Single-Use, Disposable Lids
  • Offers A Wide Assortment Of Generic Disposable Healthcare Lids
  • Disposable Lids Are Manufactured From Sturdy, High Density Material
  • Several Popular Styles Feature Stacking Lugs And Removal Tabs To Allow For Easy Separation
  • Hot Food Lids Are Vented For Safety

  • COLOR Translucent
  • PACKAGE QUANTITY 1000
  • CASE QUANTITY 1
  • DEPTH INCHES 10
  • TYPE Tropez Bowl
  • HEIGHT INCHES 14
  • MATERIAL Polystyrene
  • WIDTH INCHES 23
  • BRAND Dinex
  • DESCRIPTION Classic™ Translucent Lid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dinex DX11858714 - Classic™ Translucent Lid- Fits DX4500 12 Oz. Bowl, 1000/Cs, Clear

Item #: B1190481

Not Yet Rated

Usually ships in 5 to 8 days

$81.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DX11838714 - Classic™ Translucent Lid- Fits DX1187 8 Oz. Bowl, 1000/Cs, Translucent

Dinex DX11838714 - Classic™ Translucent Lid- Fits DX1187 8 Oz. Bowl, 1000/Cs, Translucent

Item #: WBB1189406

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant