x

Take 15% off your entire order!

Offer applied at checkout

Dinex DX320008 - Turnbury® Insulated Pedestal Based Bowl, 5 Oz. 48/Cs, Hunter Green

Dinex DX320008 - Turnbury® Insulated Pedestal Based Bowl, 5 Oz. 48/Cs, Hunter Green

Item #: WBB1190786

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$187.88 up to 22% OFF

Price: $145.95

Save $7.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dinex Turnbury® Insulated. Pedestal Based Bowl, 5 Oz. 48/Cs, Hunter Green, DX320008

Features:
  • Stylish 5 Oz. Pedestal Bowls For Hot Or Cold Foods
  • Distinctive Swirl Design With China-Like Appearance
  • Double-Wall Insulated With Ozone-Safe, Urethane Foam
  • Not Recommended For Microwave
  • BPA Free

  • COLOR Hunter Green
  • MANUFACTURERS PART NUMBER DX320008
  • CASE QUANTITY 1
  • CAPACITY 5 Oz.
  • DEPTH INCHES 11
  • TYPE Insulated Pedestal Based Bowl
  • HEIGHT INCHES 10-1/2
  • MATERIAL Urethane Foam
  • WIDTH INCHES 14
  • BRAND Dinex
  • DESCRIPTION Turnbury® Insulated Pedestal Based Bowl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dinex DX330008 - Turnbury® Insulated Pedestal Based Bowl, 9 Oz. 48/Cs, Hunter Green

Item #: B1190818

Not Yet Rated

Usually ships in 5 to 8 days

$145.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DX320008 - Turnbury® Insulated Pedestal Based Bowl, 5 Oz. 48/Cs, Hunter Green

Dinex DX320008 - Turnbury® Insulated Pedestal Based Bowl, 5 Oz. 48/Cs, Hunter Green

Item #: WBB1190786

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant