Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190788

MPN #: DX330061

Dinex DX330061 - Turnbury® Insulated Pedestal Based Bowl, 9 Oz. 48/Cs, Cranberry

Product Description
Dinex Turnbury® Insulated. Pedestal Based Bowl, 9 Oz. 48/Cs, Cranberry, DX330061

Features:
  • Stylish 9 Oz. Pedestal Bowls For Hot Or Cold Foods
  • Distinctive Swirl Design With China-Like Appearance
  • Double-Wall Insulated With Ozone-Safe, Urethane Foam
  • Not Recommended For Microwave
  • BPA Free
PRICE
$179.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth13-1/4 in
Height10-1/4 in

Product Details

TypeInsulated Pedestal Based Bowl
Capacity9 oz
MaterialUrethane Foam
Package Quantity1
DescriptionTurnbury® Insulated Pedestal Based Bowl
ColorRed
Manufacturers Part NumberDX330061
BrandDinex