Tork® Universal Beverage Napkin, 1-Ply, 9-1/8"Wx 9-1/8"D, 1/4 Fold, Poly-Pack, Wht, 4000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Tork Universal Beverage Napkin's embossed semi-crepe texture gives a higher-quality feel. Inexpensive.and perfect for high-volume applications. Poly wrapped packaging protects napkin quality and ensures perfect presentation every time Engage with guests through custom print - 75% of napkin users read the message
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-5/8 |
| Width | 9-7/8 in |
| Depth | 9-1/8 in |
| Height | 8-7/8 in |
| Weight | 10 |
| Folded Width | 4-5/8 in |
| Folded Depth | 4-5/8 in |
Product Details
| Type | Disposable Tableware |
| Pre-Consumer Recycled Content Percent | 0% |
| Color | White |
| Napkin Type | Beverage |
| Percent Recycled Content | 0% |
| Includes | (500) Napkins/Pack, (8) Packs/Carton |
| Material | Paper |
| Package Quantity | 4000 |
| Manufacturers Part Number | B1141A |
| Percent Post Consumer Recycled Content | 0% |
| Number of Plys | 1 |
| Brand | Tork |
Compliance & Certifications
| Certifications | BPI Certified; EcoLogo Certified |