An attractive way to present and display two diplomas, awards or certificates. Simply slide the documents in the two clear pockets. Moisture-resistant padded blue material over durable stiff board helps protect your valuable documents. Has built-in tabs for convenient wall mounting.
Oxford® Diploma Cover 44212, 12-1/2" x 10-1/2", Navy, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 5/8 in |
| Height | 10-1/2 in |
| Card Size | 12-1/2" x 10-1/2" |
Product Details
| Package Quantity | 1/Each |
| Description | Oxford® Diploma Cover |
| Color | Blue |
| Manufacturers Part Number | 44212 |
| Paper Color Family | Navy |
| Brand | Oxford |