Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Directional Control Valves

Directional control valves precisely control the flow of water and other fluids through hydraulic systems. They are ideal for moving liquids through motors and cylinders in industrial or construction applications. The control valves are available with different port amounts, allowing the valves to be versatile and perform various functions. They are durable and made to handle high-pressure and flow ratings.
184 Results

Free Shipping

Brand

Type

Length

View All Length
View All Height
View All Price
184 Results
Compare
1
1
$58.95
Ships in 21 Business Days

Port Size

1/8 NPT in

Length

2-3/16 in

Height

1-5/8 in

Width

1/16 in

Compare
1
1
$75.95
Ships in 36 Business Days

Port Size

1/4 NPT in

Length

9-21/32 in

Height

5-1/4 in

Width

5-5/16 in

Compare
1
1
$169.95
Ships in 10 Business Days
Compare
1
1
$349.95
Ships in 21 Business Days

Port Size

1/4 NPTF in

Length

3-35/64 in

Height

2-29/32 in

Width

1-25/32 in

Compare
1
1
$229.95
Ships in 10 Business Days
Compare
1
1
$81.95
Ships in 21 Business Days

Port Size

1/8 NPT in

Length

1-3/4 in

Height

2-5/16 in

Width

1/16 in