Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3168421

MPN #: HR-MV980ZQ

Sealer Sales® Direct Heat Horizontal Band Sealer with Vacuum or Gas Flush, 10mm Seal Width

Product Description
Our HR-MV980ZQ is a stainless steel high quality horizontal band sealer equipped with a nozzle type vacuum device designed to remove excess air from the bag or gas flush. Sealer cannot vacuum and gas flush together. Dry ink coding comes standard on this band sealer allowing printing lot codes or expiration dates on the seal line. The sealer is suitable for all sealing all types of materials and bags. Can seal PE, PP, aluminum foil bags or any other thermoplastic material.

Features:
  • Nozzle type device for vacuum; Equipped with a 1/3-HP pump
  • Sealing width - 10mm
  • Durable stainless steel construction
  • Easy to operate – minimal operator training
  • Fast warm up time
  • Tilting seal head which allows machine to tilt up to 30 degrees
  • Solid state digital temperature controller to maintain seal bars at proper temperature for consistent seal quality
  • Motorized rubber conveyor for speed control
  • Knurled pressure rolls with variable pressure adjustment
  • Sealing method – constant/direct heat accompanied with a pair each of cooling and heating blocks
  • Vacuum and gas flush bags but not at the same time
  • Unit feeds right to left


PRICE
$3,499.00

This product will be restocked by Feb 28, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41
Width22 in
Height35 in
Weight150 lbs
Seal LengthContinuous
Seal Width10mm
Thickness20 mil

Product Details

Assembly RequiredYes
TypeBand Sealer
ColorSilver
Heat TypeDirect Heat
PrintDry Ink
Sealing Speedup to 20
Wattage1440 W
Voltage110 V
MaterialStainless Steel
FeedRight to Left
DescriptionVacuum or Gas Flush Horizontal Band Sealer
Package Quantity1
Manufacturers Part NumberHR-MV980ZQ
BrandSealer Sales

Warranty

Warranty6 Months