Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sealer Sales

Model # :WBB3137048

MPN #: CS-5050B

Sealer Sales® Semi-Automatic Carton Sealer w/ 2 Side & 2 Top Drive Belts

Product Description
Our CS-Series of carton sealers are operator fed and designed for heavy duty applications. These machines are reliable, cost-effective and durable providing savings to your production process. More importantly, these machines provide a professional looking seal. The CS-5050B Semi-Automatic Uniform Carton Sealer with Easy Manual Carton Size Adjustment has a 4-belt design (2 side and 2 top). The machine comes complete with infeed/exit conveyors, casters, power cord, and plug.

The operator simply folds the top flats of the corrugated carton and feeds it into the machine. The CS-5050B applies a single tape to both the top and bottom of the case simultaneously. The CS-5050B can be easily adjusted in only seconds to process a different size carton. Excellent for heavier boxes.
    FEATURES:

  • Adjustable height of table
  • Heavy duty frame
  • Manually adjust height and width of machine for each box size
  • Suitable for heavier cartons
  • Top/bottom and side driving
  • Operator feeds and folds flaps into machine
  • Optional: stainless steel
  • Unit must ship via LTL freight only. Call us for rates.


PRICE
$3,279.00

1
1
Expected on or around 12/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Machine Length69" in
Machine Height39-63" in
Max Box Height19.7 in
Max Box Width19.7 in
Min Box Length6 in
Tape Width2 in
Max Box Weight66 lbs
Machine Width32" in
Min Box Width5.1 in
Min Box Height3.9 in

Product Details

Assembly RequiredYes
TypeTop & Bottom & Side Belt Drive
Operating Speed15 Boxes/Minute
ColorCream
Amperage2.45 A
SeriesSealer Sales
Wattage270 W
Voltage110 V
Manufacturers Part NumberCS-5050B
BrandSealer Sales

Warranty

Warranty6 mo