- Hertz: 60
- Overload: Automatic
- Phase: 1
Century OHS10206, Direct Replacement For Hussmann 208-230 Volts 1075 RPM 1/5 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 3 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/5 HP |
| Number of Speeds | 1 |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 1.3/1.4 A |
| Manufacturers Part Number | OHS10206 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |