Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB880099

MPN #: LR4500

Start International Universal Label Rewinder & Unwinder for Labels Up To 4-1/2" Width, 100-240V

Product Description
The Start International LR4500 bi-directional label rewinder rolls labels onto a roll core as they are dispensed from a thermal transfer printer or reel. The label rewinder operates in two directions, forward and backward. It has two speeds, slow and fast. Two LR4500 label rewinders can be used to unwind and rewind labels for proper orientation of labels. The LR4500 label rewinder operates on 12V DC with an included 100V-240V DC with a universal transformer. This product is made in the USA.

Features:
  • For labels/liner -1/2" - 2-1/4" wide
  • 9" maximum outside diameter of roll
  • Accepts 1-1/4" and 3" core sizes
  • Slow/fast (2 speeds)
  • Bi-directional (forward and backward)
  • Made in USA


PRICE
$615.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
615.00
Buy 7+ units
585.00Save $30.00 (5%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width6 in
Height10-3/8 in
Weight9 lbs
Roll Core1-1/4 & 3 in
Max Material Width4-1/2 in
Min Material Width1/4 in
Roll Diameter9 in
Max Material Length-- in
Feed Rate200 in
Min Material Length-- in
Label Width1/4 - 4-1/2 in
Max Outside Diameter of Roll9

Product Details

Electronic CounterNo
MaterialAnodized Aluminum
Manufacturers Part NumberLR4500
BrandStart International
TypeRewinder & Unwinder
ColorBlack
Roll Capacity1
Feed TypeAutomatic
Voltage12 V
IncludesCore Holder
DescriptionUniveral Label Rewinder & Unwinder
Package Quantity1