Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203830

MPN #: THL572

Direct Thermal Fanfold Labels, 4"W x 1"L, White, 2 Stacks/Case

Product Description
Fanfold style reduces reloading time.

Features:
  • Compatible with Zebra, Datamax, Sato and other thermal label printers
  • Bright white, matte coated facestock
  • Permanent pressure sensitive adhesive
  • Liner is perforated between each label


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Width4 in

Product Details

Rolls per Case2
Labels per Roll11000
MaterialPaper
ColorWhite
Manufacturers Part NumberTHL572