Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB2201379

MPN #: 90-655

ComStar® 14 Oz. Aerosol Dirty Sox Odor Eliminator For Dirty Sox Syndrome in A/C Systems

Product Description
Odor Neutralizer and Cleaner for Small A/C Systems

ComStar's Dirty Sox eliminates unwanted odors from A/C and heat pump systems for extended periods. This product cleans and neutralizes objectionable airborne odors coming from small air conditioning, refrigeration systems, humidifiers and heat pumps. This non-corrosive and biodegradable product is safe on all metal surfaces. Dirty Sox cleans away dirt, grime, oily build-up and eliminates unwanted odors. Dirty Sox is for jobs where environmentally safe deodorizers and cleaners are demanded. It leaves a long-lasting, active odor neutralizer that is unmatched in the market today. Used in HVACR systems of all types.

Advantages:
  • Dirty Sox has a powerful spray to get liquid back to coils
  • Dirty Sox is biodegradable
  • Dirty Sox cleans dirt, grime and oily build-up
  • Dirty Sox is safe on all metal surfaces

Buy yours today!

PRICE
$33.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width2-1/2 in
Height10 in
Weight2 lbs

Product Details

TypeOdor Neutralizers
Capacity20OZ
Package Quantity1
DescriptionA/C System Odor Neutralizer & Cleaner
Manufacturers Part Number90-655
BrandComStar