- This unique product goes to work fast to eliminate unwanted odors for long periods of time. Pure Air does not mask over odors with perfume. It seeks out and breaks down the origin of the odor. Safe, economical and easy to use. Good for hundreds of unwanted odors. Leaves air smelling clean and fresh. Safe on all types of surfaces. Pure Air is available in long-lasting gel cups, pellets, powder and liquid spray.
- Eliminates odors such as dirty socks, sick building syndrome, musty, mildew, chemical, cigarette and fire
- Use in HVACR systems
- Good for most unwanted odors and applications
- Biodegradable
- Available in long-lasting gel cup or fast action spray and powder
ComStar® 8 Oz. Gel Cup Pure Air, Unscented Deodorizer, Unwanted Odor Neutralizer - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.00 Sold in packages of 12 / $10.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 7 in |
| Height | 8-1/4 in |
| Weight | 7 lbs |
Product Details
| Type | Odor Neutralizers |
| Capacity | 8OZ |
| Package Quantity | 12 |
| Description | Unscented Deodorizer, Unwanted Odor Neutralizer |
| Manufacturers Part Number | 60-225 |
| Brand | ComStar |