Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177425

MPN #: 26071200

Betco® Push All Purpose Cleaner & Odor Eliminator, Lemon & Sage Scent, 32 oz. Bottle, 12/Case

Product Description
A stable liquid suspension of cultured bacteria and malodor counteractants capable of digesting complex protein, starch, fat, oil, grease, paper, vegetable gum, hair, and other organic waste. Probiotic bacteria continue to clean long after initial application. More economical and efficient than using massive doses of enzymes alone to degrade waste and eliminate the source of odors. This product is non-corrosive, non-flammable, non-acid, and non-caustic. Works with all FastDraw® dispensing options. Now available in three great scents - Mango, Lemon and Sage, Classic Mint.

Features:
  • Contains enzyme producing bacteria to digest complex proteins, fats, greases, and odors
  • Non-corrosive, non-flammable, non-acid and non-caustic
  • Bacteria Count: 300 billion CFU per gallon
  • Color: Milky white
  • Effective pH range: 5 - 10
  • Effective Temp Range: 50-100 F
  • Flammability: Nonflammable
  • Fragrance: Various
  • pH: 6.50 - 8.50
  • Warranty: 2 years
Directions for Use: Be sure to pretest before using.
  • Hard Surface Cleaning & Odor Control: Dilute 4 - 8 ounces per gallon of water and apply directly to surface
  • Restrooms: To deodorize urinals and bowls, apply to surfaces and surrounding area
  • Floors: Dilute 2 - 5 ounces per gallon and mop directly onto floor. Pour excess directly down the drain
  • Carpets: For pet odors, pour directly on odor spot. Blot with a clean white cloth. Repeat if the odor persists
  • Carpet machines: To deodorize carpets, add 1/4 cup of product to the solution tank
  • Drainlines & Down Pipes: Use product a minimum of 2 times weekly, to a maximum of 4 times. Start on the lowest floor and work 1 floor per day. Do not treat the same floor twice. When the top floor is reached, continue treatment for the top floor only
  • Pipe Size/Dosage/Frequency: 2"/4 oz./2 times/wk.; 4"/8 oz./2 times/wk.; 6"/12 oz./2 times/wk.; 8"/16 oz./2 times/wk.
  • Grease Traps: For less than 20 cubic feet capacity, add 4 - 5 oz. of product daily by pouring into a sink or pipeline closest to the trap. Perform when the traps are used the least. Flush down with 1 cup of lukewarm water. For traps larger than 20 cubic feet, add 8 - 10 oz. daily using the same procedure
  • Septic Tanks: Initial treatment, add 1 pint per 25 cubic feet capacity. Thereafter, use 8 oz. per week. Pour directly into toilet and flush.
Note: Do not subject this product to disinfectants, boiling water or chlorinated products. Please consult your local solid waste agency, drain commissioner, or water quality contact for determination on appropriate disposal of unused material. Please recycle empty containers.

See price in cart

1
1
Expected on or around 10/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

ColorWhite
For Use WithGeneral Purpose
ScentLemon & Sage
Capacity32 oz
Applicable MaterialsDrains, Floors
Size Type32 oz. Bottle
Helps RemoveFats, Greases, Oils, Soils
Package Quantity12 Bottles
DescriptionAll-Purpose Cleaner & Odor Eliminator
Manufacturers Part Number26071200
Dilution RatioRTU
BrandBetco