Our Rapid Response Pac™ is designed for first on the scene or officer trauma emergencies. For severe bleeding the Rapid Response Pac™ provides the officer with Quick Clot, a superior blood clotting material. The kit features our low profile black fanny pack, which has three outside pockets and two large zippered inside pockets to keep all supplies and equipment organized. It has an adjustable nylon webbing that can fit 20" to 54" waist with a quick release buckle. The pack measures 10"L x 6"H x 5"W. Weighs approximately 3 lbs.
Rapid Response Pac™ Includes: | BANDAGES AND DRESSINGS | TRAUMA SUPPLIES |
| 1 - 1" Adhesive Tape | 2 - Instant Ice Packs (5" x 9") |
| 2 - 3" Sterile Conforming Bandages | 10 - Antimicrobial Hand Wipes |
| 10 - 4" x 4" Sterile Pads | 1 - Quick Clot |
| 2 - 5" x 9" Abdominal Pads | 1 - 3" x 9" Vaseline Gauze |
| 10 - 1" Adhesive Bandages | |
| 2 - Burn/Blood Stopper Bandages | TRAUMA EQUIPMENT |
| 1 - Thermal Rescue Blanket |
| AIRWAY MANAGEMENT | 2 - Pair of Black Nitrile Gloves |
| 1 - CPR Lifeshield | 1 - Deluxe Trauma Shears |
| 1 - Penlight |
| 1 - Lifesaver™ Seat Belt Cutter |