Karcher Disc Scrub Brush for B 300 Sweeper Scrubber, Regular - 6.680-338.0
Write a Review
|
Questions & Answers (0)
Product Description
Disc scrub brush, regular-for side scrub deck - for B301
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/5 in |
| Width | 16-1/5 in |
| Height | 6 in |
| Weight | 5 lbs |
Product Details
| Type | Disc Scrub Brush - Regular |
| Material | Polyurethane |
| Color | White |
| Application | Scrubbing |
| Manufacturers Part Number | 6.680-338.0 |
| Floor Type | Concrete, Ceramic Tile, Linoleum, Luxury Vinyl Tile (LVT) |
| For Use With | B 300 |
| Brand | Karcher |