FINISH® Dishwasher Cleaner, Fresh Scent, 8.45 oz Bottle, 6/Carton
Write a Review
|
Questions & Answers (0)
Product Description
FINISH® Dishwasher Cleaner intensively cleans grease and limescale from even the hidden parts of your machine Cleans filter, spray arms, pipes and heating element. Works to neutralize unpleasant odors. Use every three months to help keep your dishwasher clean and performing at its best. Simply remove the sticker, place upside down and run an empty cycle on the hottest setting (minimum 125°F). Safe for septic systems.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8.45 oz |
Product Details
| Physical Form | Liquid |
| Application | Automatic Dishwasher Cleaning |
| For Use With | Automatic Dishwasher Cleaning |
| Scent | Fresh |
| Capacity | 8.45 oz. |
| Applicable Materials | Automatic Dishwashing Machines |
| Helps Remove | Grease, Limescale, Mineral Build-up |
| Packing Type | Bottle |
| Package Quantity | 6 Bottles |
| Chemical Compound | Citric Acid |
| Description | Cleaners & Detergents-Automatic Dishwasher Detergent |
| Brand | Finish |