Dawn® Professional Manual Pot/Pan Dish Detergent, Lemon Scent, 38 oz Bottle, 8/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Dawn® Professional Manual Pot and Pan Dish Detergent is a highly concentrated liquid dishwashing detergent. Specifically formulated for commercial use, it effectively removes greasy food soils from pots, pans, utensils and other wares in your business. Dawn® Professional features a proprietary mix of surfactants that is tough on 100% of commercial grease. Dawn® Professional is a top choice for professional dish soap. Dawn® Professional - The Better Professional Grease Getter.
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 38 oz |
Product Details
| Style | Liquid |
| Type | Dishwashing Detergent |
| Scent | Lemon |
| Applicable Materials | Ceramic, Glass, Metal, Plastic, Stainless Steel |
| Size Type | 38 oz. Bottle |
| Helps Remove | Food Residue, Oil Stains, Fingerprints, Watermarks |
| Package Quantity | 8 Bottles |
| Description | Dish Detergent |
| Manufacturers Part Number | 45113 |
| Brand | Dawn |