ECOS Pro Dishmate Manual Dishwashing Liquid, Free & Clear, 25 oz. Bottle, 6PK - PL9721/6
Write a Review
|
Questions & Answers (0)
Product Description
ECOS Pro Dishmate Manual Dishwashing Liquid, Free & Clear, 25 oz. Bottle, 6/Pack - PL9721/6
ECOS Pro Dishmate Manual Dishwashing Liquid, Free & Clear, 25oz, Highly-effective ECOS Pro Dishmate Manual Dishwashing Liquid cleans and cuts grease without drying out skin. Unique formulation leaves less residue on dishes for a quicker rinse time and reduction in water usage. Free & Clear. Hypoallergenic, readily biodegradable, pH balanced formula is made using sustainable, plant-derived surfactants. Product is free of dyes; greywater and septic safe. NSF A1 registered. EPA Safer Choice and USDA Biobased Certified.
ECOS Pro Dishmate Manual Dishwashing Liquid, Free & Clear, 25oz, Highly-effective ECOS Pro Dishmate Manual Dishwashing Liquid cleans and cuts grease without drying out skin. Unique formulation leaves less residue on dishes for a quicker rinse time and reduction in water usage. Free & Clear. Hypoallergenic, readily biodegradable, pH balanced formula is made using sustainable, plant-derived surfactants. Product is free of dyes; greywater and septic safe. NSF A1 registered. EPA Safer Choice and USDA Biobased Certified.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 8-1/2 in |
| Height | 9 in |
| Size | 25 oz |
Product Details
| Type | Multi-Purpose Cleaner |
| Scent | Free & Clear |
| Size Type | 25 oz. Bottle |
| Package Quantity | 6 Bottles |
| Description | Manual Dishwashing Liquid |
| Manufacturers Part Number | PL9721/6 |
| For Use With | Kitchen, Breakroom |
| Brand | ECOS Pro |