Fantastik® Disinfectant Multi-Purpose Cleaner Lemon Scent, 32 oz. Spray Bottle, 8/Case
Write a Review
|
Questions & Answers (0)
Product Description
Fantastik disinfectant multi-purpose cleaner, when used as directed on hard, non-porous surfaces, kills 99.9% of viruses and bacteria. Effective against germs that cause the common cold, flu and other airborne viruses. Fresh lemon scent neutralizes unpleasant odors. Read label before use. Use only as directed.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Spray Disinfectant |
| Scent | Lemon |
| Size Type | 32OZ |
| Disinfectant | Ammonium Chloride |
| Package Quantity | 8 |
| Description | Disinfectant Multi-Purpose Cleaner |
| Manufacturers Part Number | 366094 |
| Brand | Fantastik |
Compliance & Certifications
| EPA Registration Number | 4822-530 |