Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3037819

MPN #: 100898636

Diversey™ Oxivir Tb, Natural Cherry Almond Scent, 3.78 L Container, 4/Carton

Product Description
  • Hospital grade disinfectant.
  • Based on hydrogen peroxide technology (AHP®).
  • Disinfects in one minute, tuberculocidal in five minutes.

Hospital grade disinfectant. Powered by Accelerated Hydrogen Peroxide (AHP®), it kills common pathogens in just one minute. Oxivir®TB is a single-step, product solution to critical viruses and bacteria in the healthcare environment. Tuberculocidal in five minutes. Application: Disinfectant/Cleaner; Applicable Material: Hard, Non-Porous Surfaces; Scent: Natural Cherry Almond; Physical Form: Liquid.

PRICE
$179.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3.78 liter

Product Details

TypeLiquid Disinfectant
DisinfectantHydrogen Peroxide
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithDisinfectant/Cleaner
ScentNatural Cherry Almond
Capacity3.78 L
Applicable MaterialsHard, Non-Porous Surfaces
Size Type3.78L
Packing TypeContainer
DescriptionDisinfectant Cleaner
Package Quantity4
BrandDiversey

Compliance & Certifications

EPA Registration Number70627-56