Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lysol

Model # :WBB3038251

MPN #: 74186

LYSOL® Disinfectant Spray, Crisp Linen Scent, 12.5 Oz. Aerosol Spray, 12/Carton

Product Description
  • Kills 99.9% of viruses and bacteria when used as directed.
  • Effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, non-porous surfaces.
  • Kills the cold and flu viruses.
  • Eliminates odors and prevents the growth of mold and mildew.
  • Helps protect you from the germs you come into contact with everyday.

When used as directed, disinfectant spray kills 99.9% of viruses and bacteria on commonly touched, hard, non-porous surfaces in your home. This product is effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, non-porous surfaces. Help protect your family from germs they could come in contact with every day. Application: Disinfectant/Sanitizer; Applicable Material: Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl; Chemical Compound: Alkyl; Dimethyl Benzyl Ammonium Saccharinate; Ethanol; Dirt Types: Bacteria; Fungus; Germs; Mildew; Mold; Viruses.

PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12.5 oz

Product Details

TypeSpray Disinfectant
Physical FormLiquid
ApplicationDisinfectant/Sanitizer
For Use WithDisinfectant/Sanitizer
Capacity12.5 oz.
ScentCrisp Linen
Helps RemoveBacteria, Fungus, Germs, Mildew, Mold, Viruses
Packing TypeAerosol Spray
Package Quantity12 Cans
Chemical CompoundAlkyl; Dimethyl Benzyl Ammonium Saccharinate; Ethanol
DescriptionCleaners & Detergents-Disinfectant/Cleaner
BrandLysol