Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3037814

MPN #: 101104055

Diversey™ Oxivir Tb Ready To Use, Cherry Almond Scent, 5 Gal Pail

Product Description
  • One-step cleaner disinfectant powered by AHP®technology.
  • Effective against key pathogens,TB, MRSA, Norovirus and VRE.
  • Kills HBV, HCV and HIV in one minute, Tuberculocidal in five minutes and Fungicidal in ten minutes.
  • Compatible with most hard, non-porous surfaces.
  • 30 second soft-surface sanitizer.

Ready-to-use disinfectant cleaner based on proprietary hydrogen peroxide (AHP®) technology to deliver fast, effective cleaning performance. Disinfects in 60 seconds. Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer. Kills MRSA and Norovirus. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Colorless with a characteristic scent. Application: Disinfectant/Cleaner; Applicable Material: Hard, Non-Porous Surfaces; Chemical Compound: Benzyl Alcohol; Hydrogen Peroxide; Dirt Types: Irucide; Bactericide; Tuberculocide; Fungicide.

PRICE
$219.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight45.17 lbs lbs
Size5 gal

Product Details

TypeLiquid Disinfectant
DisinfectantBenzyl Alcohol, Hydrogen Peroxide
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithDisinfectant/Cleaner
ScentCherry Almond
Capacity5 gal
Applicable MaterialsHard, Non-Porous Surfaces
Size Type5GL
Helps RemoveIrucide, Bactericide, Tuberculocide, Fungicide
Packing TypePail
DescriptionDisinfectant Cleaner
Package Quantity5
BrandDiversey

Compliance & Certifications

EPA Registration Number70627-56