Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Comet

Model # :WBB3178232

MPN #: 24651

Comet® Disinfecting Cleaner with Bleach, 1 Gal Bottle, Fresh Scent, 3/Case

Product Description
Comet® Disinfecting Cleaner With Bleach is a two-in-one all purpose cleaner formula that combines the cleaning power of heavy-duty detergents with the stain-removal power of bleach. A hospital-use disinfectant when used per label instructions, It is effective as a disinfectant in 60 seconds against Hepatitis A and C, Norovirus, and 39 other microorganisms (See EPA master label for full list of organisms and contact times. Not yet approved in CA). Comet® Disinfecting Cleaner With Bleach contains no abrasives and uses remarkable cleaning technologies that may be used to clean customer and employee restrooms, tracked-in dirt and scuffmarks, kitchen-area stains, plastic trash containers, greasy equipment containers and other surfaces.

Features:
  • Cleans with 50% fewer strokes saving you time and labor
  • Non-abrasive formula is effective against tough kitchen and bathroom soils
  • Bleaches food stains on countertops, tables, and cutting boards
  • Hospital use disinfectant effective against Clostridium difficile spores, Staphylococcus aureus (Staph), Staphylococcus aureus – Methicillin resistant (MRSA)
  • Applicable Materials: Ceramics, Enamel, Fiberglass, Glass, Grout, Laminates, Metal, Plastic, Sealed/Engineered Stone, Vinyl


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeLiquid Disinfectant
DisinfectantSodium Hypochlorite
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithGeneral Purpose, Kitchen, Bathroom, Hospital
Capacity1 gal
ScentFresh
Applicable MaterialsCeramics, Enamel, Fiberglass, Glass, Grout, Laminates, Metal, Plastic, Vinyl
Size Type1GL
Helps RemoveBacteria, Dust, Fungus, Germs, Grease, Grime, Mildew, Mold, Viruses
Packing TypeBottle
DescriptionDisinfecting Cleaner with Bleach
Package Quantity3
Manufacturers Part Number24651
BrandComet

Compliance & Certifications

EPA Registration Number3573-77
EPA RegisteredYes