Windex® Non-Ammoniated Glass/Multi Surface Cleaner, Fresh Scent, 32 oz Bottle, 8/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Windex Ammonia-Free Multi-Surface, Streak-Free cleaner offers the famous Windex cleaner streak-free shine with a refreshing scent. Cleans multiple surfaces including chrome, laminate, stainless steel, tile, safety shields (tested against Plexiglas®, MC and G-Grade acrylic sheet) and other surfaces. Refer to manufacturer's cleaning recommendation prior to use. Plexiglas®, is a registered trademark of Arkema France. This product complies with the NSF International standards for Nonfood Compounds / Nonprocessing Area Products (Category Code C1).
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Non-Ammoniated |
| Capacity | 32 oz |
| Scent | Fresh |
| Applicable Materials | Aluminum, Glass, Granite, Marble, Plastic, Stainless Steel |
| Packing Type | Bottle |
| Package Quantity | 8/Bottles |
| Chemical Compound | 2-Hexoxyethanol, Isopropanolamine, Lauramine Oxide |
| Physical Form | Liquid |
| Application | All Surfaces |
| Manufacturers Part Number | 10019800003149 |
| Brand | Windex |