LYSOL® Disinfecting Wipes, 1-Ply, Lemon and Lime Blossom, 80 Wipes/Canister, 3 Canisters/Pack
Write a Review
|
Questions & Answers (0)
Product Description
LYSOL® Brand Disinfecting Wipes delivers a 5-in-1 multi-action to help maintain clean and disinfected spaces across your facility. They kill 99.9% of viruses and bacteria, trap and lift messes, eliminate odor-causing bacteria, and remove allergens on hard, non-porous surfaces when used as directed on. Engineered to be 3x stronger than paper towels and proven to kill the virus that causes COVID-19 in 15 seconds on hard nonporous surfaces when used as directed, these bleach-free wipes support an efficient and reliable cleaning throughout the day. The convenient canister and fresh scent make them a practical choice for high-touch, high-traffic areas across offices, conference rooms, reception spaces, breakrooms, and shared workspaces. Safe and effective on 100+ surfaces-including electronics-so teams can clean with confidence across the facility.
PRICE
$77.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/1/2004 in |
| Width | 7 in |
| Weight | 11 lbs |
| Size | 7 x 7-1/4 in |
Product Details
| Type | Disinfecting Wipes |
| Disinfectant | Alkyl 50%C14, 40%C12, 10%C16 Dimethyl Benzyl Ammonium Chlorides |
| Physical Form | Solid |
| Application | Appliances, Cabinets, Counters, Door Knobs, Floors, Garbage Cans |
| Scent | Lemon & Lime Blossom® |
| Applicable Materials | Linoleum, Metal, Plastic, Porcelain, Stainless Steel, Tile |
| Size Type | 80 Wipes/Canister |
| Helps Remove | Bacteria, Dirt, Dust, Everyday Messes, Food Spills, Viruses |
| Packing Type | Canister |
| Description | Disinfecting Wipes |
| Package Quantity | 80 Wipes/Canister, 3 Canisters/Case |
| Chemical Compound | Alkyl 50%C14, 40%C12, 10%C16 Dimethyl Benzyl Ammonium Chlorides |
| Brand | Lysol |
Compliance & Certifications
| EPA Registration Number | 777-114 |
| EPA Registered | Yes |