Dispense-Rite® 3 Section Wire Rack Cup and Lid Organizer
Write a Review
|
Questions & Answers (0)
Product Description
This countertop wire dispensing rack accommodates a variety of cup and lid sizes and offer maximum organization in a minimum amount of counter space. The organizers may be ordered with the optional angled stand and/or optional straw holder. 14-1/2"W x 5"D x 8-1/2"H overall.
PRICE
$71.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 5 in |
| Height | 8-1/2 in |
Product Details
| Material | Powder coated wire |
| Package Quantity | 1 |
| Description | 3 Section Wire Rack Cup and Lid Organizer |
| Color | Black |
| Manufacturers Part Number | WR-3 |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 Year Limited Manufacturer's |