Coffee Sleeve Dispensers

Countertop Coffee Cup Sleeve Dispensers
| Compare | Image | Material | Color | Depth | Width | Height | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | Black | 12 in | 5-3/4 in | 3-3/4 in | - | Ships Same Day WBB1521855 | $209.95 | ||
![]() | Acrylic | Clear | 3-3/4 in | 6-1/2 in | 10 in | 1 | Ships Same Day WBB258152 | $61.95 |
Related Products
Vollrath, Traex Plastic Condiment Dispenser W/ Standard Lid, 4740-06, Black, Quart Insert Size With the contemporary design and virtually unbreakable, this condiment dispenser with lid reduces contamination. Features: Self closing lid Positive stacking Refreezable bottles fit under inserts keeping condiments cool and fresh longer Not recommended for dishwashers Clear polycarbonate lid for easy viewing Domed design increases capacity and allows for overfill
Vollrath, Moduserv Napkin Dispenser, MN-1, Small, 6-3/4" X 7-1/2" X 5-1/8" Features: Space-saving, flexible in-counter dispensers hold lids, pre-packaged condiments, straws, and stir sticks Molded construction is impact-resistant thermoplastic Clear faceplate secures components in place and removes for cleaning Components insert without tools for easy re-arrangement Finish is mar and fingerprint resistant
Showcase your beverages with this elegant and stylish beverage dispenser. Made from lightweight and durable acrylic, this clear dispenser elegantly displays colorful juices, water, iced tea, and any other beverage of your choice. Each beverage dispenser features a removable ice chamber to keep your beverages cold and fresh and securely sits on a square metal base. Dispenser features: Removable ice chamber. Removable spigot for cleaning. Drip tray included for no mess solution. DO NOT FREEZE ICE CHAMBERS.
Attractive appearance with shorter profile. Dispense over 120 (5 oz.) cups per hour. Accommodates two .5 gallon bag-in-box (BIB). Serves two coffee products and hot water. Refill LED lights alert the operator when more concentrate is needed. Rinse LED lights alert the operator cleaning is needed. Set up for continuous dispense (by the cup) for self-serve applications or portioncontrol to fill cups or carafes.
Vollrath, Traex Plastic Condiment Dispenser W/ Standard Lid, 4746-01, Brown, Pint Insert Size With the contemporary design and virtually unbreakable, this condiment dispenser with lid reduces contamination. Features: Self closing lid Positive stacking Refreezable bottles fit under inserts keeping condiments cool and fresh longer Not recommended for dishwashers Clear polycarbonate lid for easy viewing Domed design increases capacity and allows for overfill