- Easy to assemble 4-bar rack. Holds standard rolls of seat covers, plastic floor mats, parts bags and tire storage bags.
- Measures 40" x 42"
JohnDow Cover/Mat/Bag Roll Dispenser Stand - DS-4
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | DS-4 |
| Material | Steel |
| Package Quantity | 1 |
| Description | Dispenser Stand |
| Color | Black |
| Brand | John Dow Industries |
Related Products
Features and Benefits: Hydraulic Hollow Center Cylinder with 30 tons of force makes kingpin and brake anchor pin removal easy Five special collars and two pins allow this product to work on both straight and tapered kingpins Product design accommodates pins from 7/8" to 2" and up to 11-1/4" in length for many models of trucks and buses Cylinder Force Capability: 30 tons Hand Pump Cubic Inches per Stroke: 0.662
Features: Designed for use under hoist to provide partial support for positioning of vehicle components during their installation and removal Adjustable saddle sits atop a fixed column and base, providing high-reach assistance to a technician for removing or installing vehicle components like transmissions, u-joints, radiators, driveshafts, exhaust systems, and catalytic converters Intended for use in allowing manipulation of components for installation or removal only - NOT intended to stabilize or support vehicles Engineered for rugged daily use by professionally trained vehicle ...
Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket's warranty. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Features: 3-7/8" 6-point locknut socket Wheel bearing locknuts are easy to remove or install with these specially designed sockets Sockets are made of high-strength steel; openings resist "rounding out" Can be used with an extension and torque wrench to tighten the locknut as required A long extension may be attached to the ...
The high quality and strength of the steel allows for the resistant of rounding out. This is a very handy to have and easy to use. To find the correct size, just measure the locknuts from flat to flat. Made of high-strength steel This socket is designed for use with 3/4 in. square drive manual tools only Resist rounding out. Features: 2-5/8" 6 point locknut socket Wheel bearing locknuts are easy to remove or install with these specially designed sockets Sockets are made of high-strength steel; openings resist "rounding out" Can be used with an extension and torque wrench to tighten the ...
OTC's specially designed wheel bearing locknut sockets make wheel bearing locknuts easy to remove or install. OTC wheel bearing locknut sockets are formed from high-strength steel that is resistant to rounding out under high torque loads. Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket's warranty. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Value is at the core of the OTC tool and equipment portfolio. For a simple repair or ...