Set Of 3 Beveled Edge Slant Shoe Risers - Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Affordable, elevated shoe displayers fold in sets of three. Attractive "Z" bends for shoes perfect for countertop display. Sizes are 3"W x 5"H, 3"W x 6 1/2"H, 3"W x 8"H
PRICE
$317.70 Sold in packages of 6 / $52.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | (1) 5H, (1) 6 1/2H, (1) 8H in |
Product Details
| Class | Acrylic Shoe Shelves |
| Line | Counter Top |
| Color | Clear |
| Manufacturers Part Number | FF/ZSHOE-3 |
| Brand | Econoco |