Kensington® 72408 ProFit® Wireless Media Desktop Keyboard and Mouse Set, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Kensington Pro Fit® Wireless Media Desktop Set offers a full-size keyboard for increased productivity and comfort. An adjustable height keyboard provides improved typing and a right-handed mid-size mouse offers ergonomic comfort. And the wireless technology provides users with a clutter free work station while dedicated keys offer quick access to the Internet and multimedia. A spill-proof keyboard resists coffee, water, soda and other liquids.
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 8-3/4 in |
| Height | 2-3/4 in |
| Max Wireless Range | 30 ft. |
Product Details
| Battery Type | AAA |
| Type | Keyboard & Mouse Combo |
| Color | Black |
| Batteries Included | Yes |
| Scroller Type | Scroll Wheel |
| Operating System | Windows, Mac |
| Description | ProFit® Wireless Media Desktop Set |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 72408 |
| Host Interface | USB |
| Connectivity | Wireless |
| Sensor Type | Optical |
| Brand | Kensington |
| Frequency | 2.4 G Hz |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Green Accreditation | Yes |