Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kantek

Model # :WBB1001205

MPN #: SVL22W

Kantek SVL22W Secure-View® Blackout Privacy Filter for 22" Widescreen Monitors

Product Description
Features:
  • Helps ensure the privacy of on-screen data on your Notebook & LCD monitors.
  • Micro-Louver technology creates a narrow viewing angle. Image is only visible to those directly in front of the screen. Side view is black.
  • Reduces glare & increases contrast
  • Protects delicate LCD surface from damage.
  • Overlays LCD surface for a built in look
PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-11/16 in
Depth1/16 in
Height11-11/16 in
Fits Monitor Size22 in

Product Details

TypePrivacy Filter
ColorBlack
Device SupportedMonitor
DescriptionSecure-View® Blackout Privacy Filter
Package Quantity1
FeaturesFrameless
Manufacturers Part NumberSVL22W
Aspect Ratio16:10
WidescreenYes
BrandKantek

Warranty

Warranty1 yr