Contemporary design with stacking columns raises monitor from 1" to 5.88" in increments of 1.63" to an ergonomically correct level. Features 11" of storage space underneath to maximize desk space. Great for laptops, printers or monitors up to 80 lbs. No skid base keeps stand in place.
3M™ MS80B Adjustable Monitor Stand, Black/Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 15 in |
| Depth | 12 in |
| Height | 1 to 5-7/8 in |
| Weight Capacity | 80 lbs |
| Weight | 3 lbs |
Product Details
| Type | Monitor Stands/Risers |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Adjustable Monitor Stand |
| Color | Black |
| Manufacturers Part Number | MS80B |
| Brand | 3M |
Related Products
This pivot allows an LCD to be mounted with a minimum profile while providing up/down tilt and right/left pan. It even rotates for portrait/landscape viewing. Includes covers in both black and gray: choose color at time of installation. Benefits: Slim profile saves space - less than 6" separates wall and monitor. Provides smooth adjustment while maintaining touch-screen stability. Tilt, pan or rotate your screen. Includes both black and gray plastic covers; when installing, you choose the color. Internal steel construction for long-lasting durability. Features: Screen Size is approximate ...
VersaDesk delivers cutting-edge, ergonomic solutions designed with simplicity and sophistication. Our VERSADESK® PowerPro 36" x 24" Electric Standing Desk Converter revolutionizes your workspace, transforming any standard desk into an elegant sit-stand workstation. Experience unparalleled ease of use with our electric stand-up desk converter. The powerful built-in actuator motor ensures whisper-quiet, smooth, and rapid height adjustment. Simply push the back-lit button to elevate your workspace to any height up to 20 inches. With no preset stopping points, you have the freedom to find ...
Global Industrial™ LCD/Plasma Mobile Workstation, Black Safely mount and move flat panel monitors with this sturdy steel display that's ideal for production floors, trade shows, lobby displays and more. The strong central 5" square steel post holds a mobile caster base and features internal cable management. The universal VESA tilt mount holds 30-50" screens and tilts +15° and -5° to provide secure mounting and optimal viewing. Tilt angle locks in with twist knob. The work surface has a tough plastic laminate finish, measures 36"W x 20"D x 1" thick and is height ...
The Dyconn WSM100 Work Station is a wall-mounted, pivoting work station that is both space-saving and productive due to its all inclusive, multifunctional design. Ideal for both sit-down or standing application, enjoy effortless monitor pivot rotation and an accessible keyboard that affords a tilt 0~90° for added comfort. Easily enjoy monitor height adjustment from 4.88" - 17.27" for computing comfort. The WSM100 is perfect for office or medical facilities, in which monitor sharing, minimal space and mobility is favorable. It supports monitor weight of up to 4.4~17.7lbs and has added ...
Features: Effortless sit-to-stand functionality with clean design Innovative gas/counterbalance mechanism which locks into position for stability Quickly and easily adapts to changing height adjustable preferences Column wire management included Height adjustable monitor bracket includes VESA mounting plate No clamp or grommet needed Heavy steel base for stability Lifting capacity: up to 12 pounds Product weight: 44 lbs. Travel range: 16" Tilts/turns 90° Works in corner applications 5 Year Warranty