Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fellowes

Model # :WBB880017

MPN #: 8041601

Fellowes® Professional Series Depth Adjustable Monitor Arm

Product Description
Features:
  • Fully adjustable for optimum viewing control
  • Easy to mount - clamp attaches to desktops 1-3" thick or through grommet holes at least 3-1/4" in diameter
  • Elevates monitors from 3-1/2" to 16-1/2" above the desk with a reach of 2-1/2"-27"
  • Tilts up or down +/-37° and freely swings left or right (360° rotation capability)
  • Holds a monitor up to 24" and 10kg (22 lbs)
  • Meets VESA mounting standards
PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/8 in
Depth24 in
Height21 in
Weight Capacity22 lbs
Weight8 lbs
LCD SizeUp to 24"
Lift13" in
Mounting Hole Pattern75 x 75, 100 x 100 mm
Extension27 in

Product Details

Assembly RequiredYes
TypeDesk Mount
ColorBlack
Tilt+37° / -37° °
Rotation360° °
StyleTilt and Swivel
Mounting LocationDesktop
Display TypeSingle Monitor
MaterialSteel
DescriptionProfessional Series Depth Adjustable Monitor Arm
Package Quantity1
Manufacturers Part Number8041601
BrandFellowes

Warranty

WarrantyLifetime Limited

Compliance & Certifications

VESA CompatibleYes