Features:
- Clean high access areas when attached to the Fixi-Clamp
- Absorbent open cellulose
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 2-3/4 in |
| Height | 4 in |
| Weight | 0.7 lbs |
| Size | 8-1/2 x 4 x 2-3/4 |
Product Details
| Type | Cleaning Sponge |
| Material | Cellulose |
| Package Quantity | 10 |
| Color | Yellow |
| Manufacturers Part Number | UNGSP010 |
| For Use With | Unger Fixi-Clamp FIXI0 |
| Brand | Unger |