Disposable Glove Dispensers, 1 box capacity stainless steel
Write a Review
|
Questions & Answers (0)
Product Description
Disposable Glove Dispenser - Single Box
This Stainless Steel disposable glove dispenser keeps gloves sanitary and handy for use. Critical at hand washing stations or food preparation areas. Innovative spring-loaded design ensures a secure fit with glove boxes. Keyhole for easy wall mounting. Single Box dispenser is ideal for tight areas. 1 Year Limited Warranty.
This Stainless Steel disposable glove dispenser keeps gloves sanitary and handy for use. Critical at hand washing stations or food preparation areas. Innovative spring-loaded design ensures a secure fit with glove boxes. Keyhole for easy wall mounting. Single Box dispenser is ideal for tight areas. 1 Year Limited Warranty.
PRICE
$129.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 3-3/4 in |
| Height | 10 in |
Product Details
| Type | Glove Box Holder |
| Mounting Location | Wall |
| Capacity | Single |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | G0801 |
| Brand | San Jamar |