Horizon Mfg. Top Loading Plastic Glove Dispenser, Holds 1 Box, 10-1/4"H x 5-1/4"W x 5-1/4"D, White
Write a Review
|
Questions & Answers (0)
Product Description
1-Box (Large 250 ct Box) Top Loading Disposable Glove Box Dispenser, Heavy-Duty White Plastic, table or wall mount for easy access. Dimensions: 10.25"H x 5.25"W x 5.25"D.
Glove Dispenser only. Glove boxes shown are not included.
Glove Dispenser only. Glove boxes shown are not included.
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 5-1/4 in |
| Height | 10-1/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Glove Box Holder |
| Color | White |
| For Use With | Large 250 ct Box |
| Mounting Location | Tabletop / Wall |
| Capacity | Single |
| Material | Plastic |
| Description | Top Loading Glove Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | 5184 |
| Brand | Horizon Manufacturing |