Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Genuine Joe

Model # :WBB1143865

MPN #: GJO19047CT

Genuine Joe Disposable Hot Cups, Single, 12 oz., 1000/CT, White

Product Description
Disposable cups are perfect for your beverage center or breakroom.

Features:
  • Polyurethane-lined, single walls are designed to hold hot beverages
  • Cups are made of 100% virgin material
  • Matching lids and sleeves are sold separately
PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/17/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHot/Cold Beverage Cups
Capacity12 oz
MaterialPaper
Package Quantity1000
DescriptionDisposable Hot Cup
ColorWhite
Manufacturers Part NumberGJO19047CT
BrandGenuine Joe