Global Industrial
Model # :WB257811RD
Global Industrial Plastic Attached Lid Shipping & Storage Container 21-7/8x15-1/4x17-1/4 Red
|
Questions & Answers (0)
Product Description
Plastic Storage Totes - Shipping Hinged Lid DC2115-17 21-7/8 x 15-1/4 x 17-1/4 Red
Safe, Secure, and Sustainable. The improved all plastic attached lid container leads the industry in design and proven performance. Taken out was the traditional metal hinge –replacing it with a safer and more durable all plastic hinge. This series of plastic shipping containers is the choice of much of the distribution industry. Manufactured from high grade-high density polyethylene plastic, the enhanced storage container is made to ship, store, and distribute goods and products in the toughest of environments. The all new plastic hinge design means there is no metal in the hinge of the container –making this container the safest and most sustainable in the market. Raised lip edges allow secure stacking. The attached lid container saves money too while allowing empty containers to nest inside each other when not in use. Molded grip handles have an integral hasp to accept cable ties for security. The Best Value plastic storage container offers increased safety and durability –all at a great value.
Safe, Secure, and Sustainable. The improved all plastic attached lid container leads the industry in design and proven performance. Taken out was the traditional metal hinge –replacing it with a safer and more durable all plastic hinge. This series of plastic shipping containers is the choice of much of the distribution industry. Manufactured from high grade-high density polyethylene plastic, the enhanced storage container is made to ship, store, and distribute goods and products in the toughest of environments. The all new plastic hinge design means there is no metal in the hinge of the container –making this container the safest and most sustainable in the market. Raised lip edges allow secure stacking. The attached lid container saves money too while allowing empty containers to nest inside each other when not in use. Molded grip handles have an integral hasp to accept cable ties for security. The Best Value plastic storage container offers increased safety and durability –all at a great value.
PROMOTIONAL PRICE
$18.90was $21.00
Save $2.10 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-7/8 in |
| Width | 15-1/4 in |
| Height | 17-1/4 in |
| Size (L x W x H) | 21-7/8 x 15-1/4 x 17-1/4 in |
| Inside Length | 18-3/8 in |
| Inside Width | 12-3/4 in |
| Inside Height | 15-3/4 in |
| Inside Top Length | 20-1/8 in |
| Inside Top Width | 14-5/16 in |
| Inside Bottom Length | 18-3/8 in |
| Inside Bottom Width | 12-3/4 in |
| Outside Top Length | 21-7/8 in |
| Outside Top Width | 15-1/4 in |
| Outside Bottom Length | 18-5/8 in |
| Outside Bottom Width | 13 in |
| Stacked Weight Capacity | 225 lbs |
| Weight Capacity | 45 lbs |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Manufacturers Part Number | 257811RD |
| Brand | Global Industrial |
| Number of Stacks | 5 |
| Type | Attached Lid Container |
| Color | Red |
| Style | Plastic Hinge |
| Lid | Yes |
| Capacity | 2.30 ft³ |
| Package Quantity | 1 |
| Stack and/or Nest | Stack |
Compliance & Certifications
| Certifications | FDA |