Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB1666737

MPN #: DIV1215

BOSTONtec Slide On Small Shelf Divider, 11-3/4"W, Gray

Product Description
  • For use in conjunction with BOSTONtec shelving SH1230 and/or SH1250
  • Simple clip-on design can be secured with a screw
  • Finished with a gray epoxy powder coat
  • Weight is 0.25 lbs
  • Basic installation required
  • Made in USA

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$37.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
37.95
Buy 6+ units
36.95Save $1.00 (3%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/4 in
Height7-1/2 in

Product Details

Assembly RequiredNo
TypeUpper Shelf
Country of OriginUSA
MaterialSteel
ColorGray
Manufacturers Part NumberDIV1215
BrandBOSTONtec